




€499.91/ pieceexcl. VAT
€604.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | SCS |
Material | Steel |
Surface protection | Painted |
Colour | Green |
Length | 1220 mm |
Height | 25.4 mm |
B1 | 41.3 mm |
B2 | 22.2 mm |
H1 | 25.4 mm |
H2 | 7 mm |
S | 2.7 mm |