




€6.20/ pieceexcl. VAT
€7.50incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | CRA |
Group | 4D-5D |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 80.01 mm |
B2 | 19.05 mm |
G | 5/16–18 UNC |
H1 | 7.62 mm |
H2 | 5.08 mm |
H3 | 23.622 mm |
L1 | 21.082 mm |
L2 | 35.052 mm |
L3 | 38.1 mm |