




€4.02/ pieceexcl. VAT
€4.86incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | CRA |
Group | 3S-5S |
Material | Steel |
Surface protection | Zinc-Nickel |
B1 | 22 mm |
B2 | 20.5 mm |
G | M 10 |
H1 | 9.2 mm |
H2 | 5.5 mm |
H3 | 27.5 mm |
L1 | 21 mm |
L2 | 35 mm |
L3 | 38 mm |