




€27.47/ pieceexcl. VAT
€33.24incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | CRA |
Group | 2D-3D |
Material | Stainless steel 316 (V4A) |
B1 | 53.086 mm |
B2 | 19.05 mm |
G | 5/16–18 UNC |
H1 | 8.89 mm |
H2 | 5.588 mm |
H3 | 23.622 mm |
L1 | 21.082 mm |
L2 | 35.052 mm |
L3 | 38.1 mm |