




€27.47/ pieceexcl. VAT
€33.24incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | CRA |
Group | 2D-3D |
Material | Stainless steel 316 (V4A) |
B1 | 53 mm |
B2 | 19 mm |
G | M 8 |
H1 | 9 mm |
H2 | 5.5 mm |
H3 | 23.5 mm |
L1 | 21 mm |
L2 | 35 mm |
L3 | 38 mm |