




€2.08/ pieceexcl. VAT
€2.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | BSP |
Group | 4 |
Material | Steel |
Surface protection | Phosphated |
B | 30 mm |
G | M 6 |
H1 | 13 mm |
H2 | 6.5 mm |
L1 | 71 mm |
L2 | 40 mm |
ØD | 12 mm |
S | 3 mm |