STAUFF

STAUFF Bridge weld plate BSP-3-M-W3

  • ERIKS:11356231
Image 1
Image 2
Image 1
Image 2
Save to list

€2.25/ pieceexcl. VAT

€2.72incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
BSP
Group
3
Material
Steel
Surface protection
Zinc-Nickel
B
30 mm
G
M 6
H1
13 mm
H2
6.5 mm
L1
62 mm
L2
33 mm
ØD
12 mm
S
3 mm