STAUFF

STAUFF Angled weld plate WSP-5-M-W3

  • ERIKS:11356242
Image 1
Image 2
Image 1
Image 2
Save to list

€2.95/ pieceexcl. VAT

€3.57incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Type
WSP
Group
5
Material
Steel
Surface protection
Zinc-Nickel
B1
30 mm
B2
30 mm
G
M 6
H
6.5 mm
L1
70 mm
L2
52 mm
ØD1
12 mm
ØD2
6.5 mm
S
3 mm