




€2.39/ pieceexcl. VAT
€2.89incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Type | WSP |
Group | 4 |
Material | Steel |
Surface protection | Untreated |
B1 | 30 mm |
B2 | 30 mm |
G | M 6 |
H | 6.5 mm |
L1 | 60 mm |
L2 | 40 mm |
ØD1 | 12 mm |
ØD2 | 6.5 mm |
S | 3 mm |