

€31.51/ pieceexcl. VAT
€38.13incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FI-WV |
Version | Inline mounting |
Max. operating pressure | PB 630 bar |
Material | Steel |
Surface protection | Zinc-Nickel |
Connections | 8S - M16x1.5 |
Options | W/o nut + cutting ring |