

€30.31/ pieceexcl. VAT
€36.68incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | FI-WV |
Version | Inline mounting |
Max. operating pressure | PB 630 bar |
Material | Steel |
Surface protection | Zinc-Nickel |
Connections | 6S - M14x1.5 |
Options | Complete |