

€29.40/ pieceexcl. VAT
€35.57incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SGB |
Code digit | SGB-060-03-B |
Size | 60 |
Filter element material | Inorganic glass fibre |
Filter fineness | 3 µm |
Connection | M 20x1.5 |
Temperature range | from -32 to 100 °C |
Material sealing | NBR |
Length of filter element | 60 mm |
Outer Diameter | 68 mm |