STAUFF

STAUFF Adapter TBA-120-B16-W32

  • ERIKS:14870987
Image 1
Allows direct installation of Desiccant Breathers and Spin-On Filter Elements with female thread on top of
hydraulic reservoirs.

Features
  • Several thread combinations available
  • TBA-120-N20-B-W32 without hexagon
  • Seals included in delivery (Only for type "TBA-...-B")
  • Also suits most common Spin-On filter elements
Materials
  • Adaptor made of steel, zinc-plated
  • Seals made of NBR (Buna-N®)
Save to list

€35.35/ pieceexcl. VAT

€42.77incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
TBA
Manufacturer ID
TBA-120-B16-W32
Shape
Straight
Material
Steel
Surface protection
Zinc Plated
Connection 1
External thread
Connection size 1
1'' BSP
Connection 2
External thread
Connection size 2
1.1/4" BSP