

€30.86/ pieceexcl. VAT
€37.34incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | TBA |
Manufacturer ID | TBA-090-B06-B |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP |
Port seal | NBR |