STANLEY

STANLEY Tape measure Tylon 5m-19mm 0-30-696

  • ERIKS:14788723
  • Manufacturer:3253560306960
Image 1
Corrosion resistant long life nylon coated blade with bi-material case for improved grip. Positive blade lock for accurate measurements. Belt clip. 3 rivet hook reduces risk of breakage - 40% stronger than a 2 rivet hook construction. True zero hook compensates accurately for internal and external measurements. Class II accuracy
Save to list

€6.12/ pieceexcl. VAT

€7.41incl. VAT

41 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Length
5 m