STANLEY

STANLEY Surform combin, planer 5-21-122 250mm

  • ERIKS:23082482
  • Manufacturer:3253565211221
Image 1
Surform combination planer

Design: Made of metal, lacquered black, with adjutable plastic handle. No grinding, aligning or stripping of blade necessary. Blade with chisel arranged perfectly in the cutting angle. Delivery incl. standard blade.

Application: With erected handle, can be used as plane or with folded handle as file. For shaping, grating, planing, levelling and filing of virtually any materials.
Save to list

€23.97/ pieceexcl. VAT

€29.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Planing width
42 mm
Planing depth
255 mm