STANLEY

STANLEY Staples Type G - 8mm - artnr. 1-TRA705T

  • ERIKS:12144981
  • Manufacturer:3253561054273
Image 1
Save to list

€4.91/ pieceexcl. VAT

€5.94incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
G
Back width
10.6 mm
Leg length
8 mm
Number of staples
1000 pce