STANLEY

STANLEY Staples Type G - 12mm - artnr. 1-TRA708T

  • ERIKS:12145028
  • Manufacturer:3253561054297
Image 1
Save to list

€5.36/ pieceexcl. VAT

€6.49incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
G
Back width
10.6 mm
Leg length
12 mm
Number of staples
1000 pce
Spare parts & accessories

€49.28/ pieceexcl. VAT

€59.63incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 04/11/2026