STANLEY

STANLEY Staples Type G - 12mm - artnr. 1-TRA708-5T

  • ERIKS:12145077
  • Manufacturer:3253561050855
Image 1
Save to list

€12.96/ pieceexcl. VAT

€15.68incl. VAT

Estimated delivery date - 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
G
Back width
10.6 mm
Leg length
12 mm
Number of staples
5000 pce
Spare parts & accessories

€49.28/ pieceexcl. VAT

€59.63incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 04/11/2026