STANLEY

STANLEY Staples Type G - 10mm - artnr. 1-TRA706-5T

  • ERIKS:12145076
  • Manufacturer:3253561050657
Image 1
Save to list

€12.33/ pieceexcl. VAT

€14.92incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
G
Back width
10.6 mm
Leg length
10 mm
Number of staples
5000 pce