

€6.55/ setexcl. VAT
€7.93incl. VAT
244 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STANLEY |
Type | Replacement blades |
Snap-off knife blades | Yes |
Low spark model | No |
Blade length | 110 mm |
Blade width | 18 mm |
Blade thickness | 0.55 mm |