STANLEY

STANLEY Rolbandmaat Tylon 8m x 25mm

  • ERIKS:12144614
  • Manufacturer:3253560306571
Image 1
Save to list

€10.40/ pieceexcl. VAT

€12.58incl. VAT

Sold per: 6Min. order: 6

34 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Length
8 m
Width
25 mm