STANLEY

STANLEY Pocket tape measure with plastic case 5m

  • ERIKS:23430788
Image 1
  • Compact case - easier to hold
  • 3-rivet end hook is 40% stronger - for long life (excluding 3.5M)
  • Tru zero end hook moves to compensate for accurate inside and outside measurements
  • Mylar coated blade is up to 10 times more resistant to abrasion than normal lacquered blades
  • Belt clip for ease of storage
  • Class II
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Length
5 m