*STANLEY® Sharpened hook blade with point ideal for penetrating cutting sheet material*OPTIMAL CUTTING: Blade shape helps prevent damage to materials beneath cutting surface*FULL VERSATILITY: Designed for cutting and trimming roofing materials, linoleum, carpet, fabric, cartons, and sheet materials*Length: 50mm*Thickness: 0.65mm*Height: 19mm*10 pcs in dispencer*5 pcs