STANLEY

STANLEY Digital measuring wheel type 77-176

  • ERIKS:23894228
  • Manufacturer:3253561771767
Image 1
Measures clockwise and counterclockwise
Automatic conversion of units of measurement
Memory for 8 measurements
Automatic switch-off after 2 minutes without use
Recall of last measurement possible in off mode
Aluminium wheel with rubber tyre
Foldable rubber handle
Accuracy +/- 99%
3 x AAA batteries included
With measuring wheel, carrying case and manual
Wheel diameter: 254 mm
Save to list

€185.45/ pieceexcl. VAT

€224.39incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Counter measurement range
9999.99 m
Diameter disc
254 mm