STANLEY

STANLEY Block plane Surform 5-21-399 140mm

  • ERIKS:23082480
  • Manufacturer:3253565213997
Image 1
Block plane Surform

Design: Body made of one piece of metal, complete with interchangeable fine cutting blade.

Application: For processing corners and small spaces, one-handed or two-handed.
Save to list

€14.75/ pieceexcl. VAT

€17.85incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Planing width
42 mm
Planing depth
140 mm