STANLEY

STANLEY Backpack 1-95-611 FatMax

  • ERIKS:12428103
  • Manufacturer:3253561956119
Image 1
  • Back support system and air mesh shoulder straps for ergonomic, convenient carriage
  • Spreads weight of tools instead of lifting in one hand
  • Durable 600 x 600 denier fabric
  • 50 Pockets / tool holders for a wide variety of tools, including longer tools on the side such a level
  • Waterproof plastic bottom protects against moisture and dirt
  • Removable dividers system with tool holders is easily detachable, with handle for easy carriage
  • Spreads to form a work surface
  • Dimensions: 36 x 46 x 27cm
Save to list

€78.61/ pieceexcl. VAT

€95.12incl. VAT

39 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Length
360 mm
Width
270 mm
Height
460 mm
Colour
Black