STANLEY

STANLEY Afbreek reserve mes 18mm FatMax (5)

  • ERIKS:12132372
  • Manufacturer:3253560117184
Image 1
Save to list

€3.97/ setexcl. VAT

€4.80incl. VAT

Sold per: 10Min. order: 10

157 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
Snap-off utility knives
Snap-off knife blades
Yes
Blade length
110 mm
Blade width
18 mm
Blade thickness
1 mm