

€5.40/ setexcl. VAT
€6.53incl. VAT
Sold per: 2Min. order: 2
192 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STANLEY |
Type | Replacement blades |
Snap-off knife blades | No |
Low spark model | No |
Blade length | 62 mm |
Blade width | 19 mm |
Blade thickness | 0.65 mm |