STANLEY

STANLEY 0-34-105 Landmeter Staal 20m - 9,5mm gesloten kast

  • ERIKS:12145203
  • Manufacturer:3253560341053
Image 1
  • High impact ABS closed case to withstand severe work conditions
  • Case perforated at rear to allow the tape to be cleaned
  • Reinforced fibreglass tape - reduces elasticity and improves measuring accuracy
  • White surface with 2mm graduations for precise measuring
  • Corrosion-resistant, UV protected, non-conductive tape - highly resistant to site drainage
  • Class III
  • Tape blade has washable PVC coating to increase life
Save to list

€21.78/ pieceexcl. VAT

€26.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Length
20 m
Width
9.5 mm