STANLEY

STANLEY 0-33-527 Rolbandmaat Powerlock Blade Armor 8m - 25mm

  • ERIKS:12144630
  • Manufacturer:3253560335274
Image 1
Image 2
Image 1
Image 2
  • Compact case - easier to hold
  • 3-rivet end hook is 40% stronger - for long life (excluding 3.5M)
  • Tru zero end hook moves to compensate for accurate inside and outside measurements
  • Mylar coated blade is up to 10 times more resistant to abrasion than normal lacquered blades
  • Belt clip for ease of storage
  • Class II
Save to list

€27.54/ pieceexcl. VAT

€33.32incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Length
8 m
Width
25 mm