STANLEY

STANLEY 0-33-514 Rolbandmaat Powerlock Blade Armor 5m - 25mm

  • ERIKS:12144629
  • Manufacturer:3253560335144
Image 1
Image 2
Image 1
Image 2
  • Compact case - easier to hold
  • 3-rivet end hook is 40% stronger - for long life (excluding 3.5M)
  • Tru zero end hook moves to compensate for accurate inside and outside measurements
  • Mylar coated blade is up to 10 times more resistant to abrasion than normal lacquered blades
  • Belt clip for ease of storage
  • Class II
Save to list

€22.28/ pieceexcl. VAT

€26.96incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Length
5 m
Width
25 mm