

€3.33/ pieceexcl. VAT
€4.03incl. VAT
Sold per: 2Min. order: 2
133 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STANLEY |
Type | Glass scrapers and cutters |
Total length | 170 mm |
Snap-off knife blades | No |
Low spark model | No |
Blade width | 60 mm |