STANLEY

STANLEY 0-10-018 Interlock Afbreekmes 18mm

  • ERIKS:12144570
  • Manufacturer:3253560100186
Image 1
Interlock 18mm snap-off blade knife with 8 segments and die-cast metal body with smooth finish. Captive blade carrier for easier change of blade whilst the patented wedge lock action holds blade securely in position. Simple finger screw mechanism operates locking action.
Save to list

€9.68/ pieceexcl. VAT

€11.71incl. VAT

Sold per: 12Min. order: 12

90 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STANLEY
Type
Snap-off utility knives