

€1,002.54/ pieceexcl. VAT
€1,213.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Workshop Tool Set |
Set version | 4 double-ended ring spanners TORX, 5 sockets TORX, 7 screwdriver sockets TORX, with hole 1/4", 1 square drive adaptor, 1 bit ratchet 1/4", 1 bit adaptor, manual 1/4", 3 sockets TORX, 2 uniflex sockets TORX, 1 screwdriver socket TORX, 5 soc |
Total number of tools | 64 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of ring spanners | 4 |
Number of socket inserts | 31 |
Number of open-end spanners | 4 |
Number of Torx screwdrivers | 10 |