

€696.85/ pieceexcl. VAT
€843.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Workshop Tool Set |
Set version | 10 sockets with hex 1/4” No. 40: 3 |
Total number of tools | 34 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 4 |
Number of slotted screwdrivers | 3 |
Number of socket inserts | 23 |