






€4,317.39/ pieceexcl. VAT
€5,224.04incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Workshop Tool Set |
Set version | 11 X double-ended ring spanner, 7 X plier, 1 X heavy-duty side cutters, 90 X sockets, 4 X bits TORX, 6 X Wobble-Drive extensions, 2 X universal joint, 6 X adaptor, 1 X drive handle, 1 X bit holder, 1 X T-handle, 1 X sliding head for T-handle, 1 X handle, |
Total number of tools | 241 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 30.7 kg |