






€5,286.82/ pieceexcl. VAT
€6,397.05incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Workshop set |
Set version | 45 sockets with hex, 5 sockets long, with bi-hex, 9 uniflex sockets, 40 screwdriver socket, 10 extensions, 3 universal joint, 6 square drive adaptor, 3 ratchet, 1 QuickRelease fine-tooth flexible ratchet, 2 T-handle, 2 IMPACT wheel nut sockets with hex, |
Total number of tools | 285 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 29 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 4 |
Number of crosshead screwdrivers PZ | 2 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 33 |
Number of slotted screwdrivers | 7 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 29 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 10 |
Number of files | 0 |
Number of measuring tools | 1 |
Packaging | Foam tray |
Weight | 27.8 kg |
Type | Workshop set |