






€3,886.96/ pieceexcl. VAT
€4,703.22incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Workshop set |
Set version | 1 X Ball-ended L-Key set hex, 1 X Bit holder, 1 X Caliper, 1 X Centre punch, 1 X Circlip pliers, 1 X Claw lifter, 1 X Combination pliers, 1 X Combination spanners, 1 X Cross-cut chisel, 1 X Dead blow hammer, 1 X Double open-ended spanners, 1 X Double-end |
Total number of tools | 215 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 10 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 6 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 2 |
Number of slotted screwdrivers | 8 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 10 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 9 |
Number of files | 0 |
Number of measuring tools | 1 |
Packaging | Foam tray |
Weight | 27.5 kg |
Type | Workshop set |