






€596.75/ pieceexcl. VAT
€722.07incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 721QR |
Type | Wheel Change Set |
Set version | 1 torque wrench standard MANOSKOP® with QuickRelease ratchet 1/2" No. 721QR/20 Quick: measurement range: 40-200 N·m; 30-150 ft·lb3 IMPACT wheel nut sockets with hex 1/2" No. 51IMP K: 17 mm (green); 19 mm (blue); 21 mm (red)1 QuickRelease extens |
Total number of tools | 5 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2.818 kg |
Height | 66 mm |
Length | 550 mm |
Width | 81 mm |