

€137.83/ pieceexcl. VAT
€166.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | WB 621 |
Type | Electronic Kit |
Series | WB 621 |
Type | Electronic Kit |
Length | 300 mm |
Weight | 2.02 kg |
Colour | Black |
Model | WB621E-Kit |