

€24.26/ pieceexcl. VAT
€29.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | WB 621 |
Type | Shelf |
Series | WB 621 |
Type | Shelf |
Length | 440 mm |
Width | 327 mm |
Height | 33 mm |
Weight | 1.31 kg |
Colour | Black |
Model | WB 621 CS |
Other indications | Additional Shelf For Workbench WB 621 |