STAHLWILLE

STAHLWILLE Waterpump pliers polished 300mm

  • ERIKS:12314192
  • Manufacturer:4018754206384
Image 1
Registered design, box joint with dual support, fast adjustment on the work piece via push button, freely adjustable, easy super fine adjustment
with 10 snap-in points (180 mm), 12 snap-in points (240 mm), 15 snap-in points (300 mm), induction hardened jaw toothing - extremely hard
and durable, safety clamping protection against squeezing injuries, Chrome Vanadium.
Save to list

€64.30/ pieceexcl. VAT

€77.80incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
300 mm