STAHLWILLE

STAHLWILLE Waterpump pliers polished 240mm

  • ERIKS:23781038
  • Manufacturer:4018754178421
Image 1
Registered design, box joint with dual support, fast adjustment on the work piece via push button, freely adjustable, easy super fine adjustment
with 10 snap-in points (180 mm), 12 snap-in points (240 mm), 15 snap-in points (300 mm), induction hardened jaw toothing - extremely hard
and durable, safety clamping protection against squeezing injuries, Chrome Vanadium.
Save to list

€56.50/ pieceexcl. VAT

€68.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
240 mm