

€26.49/ pieceexcl. VAT
€32.05incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | VE 50 |
Type | Drawer Divider |
Series | VE 50 |
Type | Drawer Divider |
Length | 350 mm |
Width | 75 mm |
Height | 20 mm |
Partition | 3 |
Weight | 0.76 kg |
Model | VE 50-150 2/3 |
Other indications | Includes 1 Galvanised Front And Rear Panel Each |