

€2,072.84/ pieceexcl. VAT
€2,508.14incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 13300 VDE |
Type | VDE Tool Set |
Total number of tools | 48 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of cable cutters | 2 |
Number of crosshead screwdrivers PH | 3 |
Number of slotted screwdrivers | 4 |
Number of socket inserts | 19 |
Number of socket spanners | 3 |
Number of Torx screwdrivers | 6 |
Packaging | Case |
Weight | 1.268 kg |