

€24.64/ pieceexcl. VAT
€29.81incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12179 VDE |
Type | VDE Socket |
Wrench width | 11 mm |
Connection size | 1/2 in |
Outer Diameter | 20.8 mm |
Length | 60 mm |
VDE tested | Yes |
Isolation protection 1000 V | Yes |
Double hex insert | Yes |
Material | HPQ high performance steel |
Weight | 64 g |
Model | Metric |
Surface protection | Chrome-plated |
VDE tested | Yes |