

€66.22/ setexcl. VAT
€80.13incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | DRALL+ |
Type | VDE Screwdriver Set |
Set version | size 1 (0.4 x 2.5 x 75 mm) |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of crosshead screwdrivers PH | 2 |
Number of slotted screwdrivers | 4 |
Weight | 0.595 kg |