




€194.81/ pieceexcl. VAT
€235.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12160/6 VDE |
Type | VDE Open-Ended Wrench Set |
Set version | 6 VDE open-ended spanners No. 12160 VDE: 10; 13; 14; 17; 19; 22 mm |
Material | Chrome Alloy Steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of open-end spanners | 6 |
Packaging | Plastic bag |
Weight | 0.95 kg |