

€90.48/ pieceexcl. VAT
€109.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TWBE |
Type | Textile Bags For Larger Torque Wrenches |
Series | TWBE |
Type | Textile Bags For Larger Torque Wrenches |
Length | 1500 mm |
Width | 90 mm |
Height | 40 mm |
Weight | 0.76 kg |
Model | TWBE |
Other indications | Textile Bag For Large Torque Wrench |